Menu Search
THOMAS & BETTS #14RB-516X

Sta-Kon® Terminal, Ring; Insulated, Expanded; 600V; 18 to 14 AWG; 5/16 in.

SKU # 78621080080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 100 Pack
Stud Size: 5/16 in.
Terminal Type: Ring Lug
Insulation: Vinyl, Expanded
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V