Menu Search
THOMAS & BETTS #RC363M

Sta-Kon® Terminal, Ring; Insulated; 600V; No. 10; 12 to 10 AWG

SKU # 78621086294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Terminal Type: Standard Ring
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V