Menu Search
THOMAS & BETTS #RBS14-10X

Sta-KonĀ® Terminal, Ring; Insulated; 600V; No. 10; 16 to 14 AWG

SKU # 78621070334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Terminal Type: Standard Ring
Insulation: Heat Shrink
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: Heat shrink polyolefin and internally coated sealant