Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; No. 8; 22 to 16 AWG
THOMAS & BETTS #TV18-8R-XV

Catamount Terminal, Ring; Insulated; 600V; No. 8; 22 to 16 AWG

SKU # 72849414407
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 194°F (90°C)
Voltage Rating: 600V
Package Quantity: 15 Pack