Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; No. 8; 12 to 10 AWG
THOMAS & BETTS #RCS10-8X

Terminal, Ring; Insulated; 600V; No. 8; 12 to 10 AWG

SKU # 78621070336 Manufacturer Series: RCS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 250
Unable to add item to cart. Please try again.
Terminal Type: Ring Tongue
Insulation: Heat-Shrinkable Polyolefin
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 250 Pack

Additional Info: 1.34 in L x 0.37 in W, Plating Type: Tinned