Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; No. 10; 18 to 14 AWG

THOMAS & BETTS #RB874M

Sta-Kon Terminal, Ring; Insulated; 600V; No. 10; 18 to 14 AWG

SKU #78621082841
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1000
Terminal Type: Standard Ring
Insulation: Nylon Expanded Entry
Stud Size: #10
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Tape Mounted

Ring Lugs: Terminal Type - Standard Ring; Insulation - Nylon Expanded Entry; Stud Size - #10; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 1000 Tape Mou