Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 5/16 in.; 12 to 10 AWG

THOMAS & BETTS #TV10-516R-L

Catamount Terminal, Ring; Insulated; 600V; 5/16 in.; 12 to 10 AWG

SKU #78620993751
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 5/16 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 194°F (90°C)
Voltage Rating: 600V
Package Quantity: 50 Pack