Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 22 to 18 AWG; No. 10
THOMAS & BETTS #RAT873

Sta-Kon® Terminal, Ring; Insulated; 600V; 22 to 18 AWG; No. 10

SKU # 78621083907
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Tefzel®
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Material: Copper
Color: Red
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack

Additional Info: For UL 94V-O flamability rating/high temperature and chemical resistance.