Menu Search
THOMAS & BETTS #RA323

Sta-Kon® Terminal, Ring; Insulated; 600V; 22 to 16 AWG; No. 4

SKU # 78621081704
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 1000 Pack
Stud Size: #4
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V

Additional Info: 0.72 in L x 0.23 in W, Plating Type: Tinned