Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 22 to 16 AWG; 5/16 in.
THOMAS & BETTS #RA723

Sta-Kon® Terminal, Ring; Insulated; 600V; 22 to 16 AWG; 5/16 in.

SKU # 78621019923
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Nylon
Stud Size: 5/16 in.
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack