Menu Search
THOMAS & BETTS #RB14-14

Sta-Kon® Terminal, Ring; Insulated; 600V; 18 to 14 AWG; 1/4 in.

SKU # 78621080417
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 1/4 in.
Package Quantity: 100 Pack
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V