Menu Search
THOMAS & BETTS #RB733

Sta-Kon® Terminal, Ring; Insulated; 600V; 18 to 14 AWG; 3/8 in.

SKU # 78621081848
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Ring Lug
Insulation: Nylon
Stud Size: 3/8 in.
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack