Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 12 to 10 AWG; No. 6

THOMAS & BETTS #RC10-6

Sta-Kon® Terminal, Ring; Insulated; 600V; 12 to 10 AWG; No. 6

SKU #78621080431
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Terminal Type: Ring Lug
Insulation: Nylon
Stud Size: #6
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack