Menu Search
THOMAS & BETTS #RC10-14

Sta-Kon® Terminal, Ring; Insulated; 600V; 12 to 10 AWG; 1/4 in.

SKU # 78621080442
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Ring Lug
Insulation: Nylon
Stud Size: 1/4 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack