THOMAS & BETTS #RAS18-10X

Terminal, Ring; Insulated; 600V; #10; 22 to 18 AWG

SKU: 78621070331
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Ring
Insulation: Heat Shrink
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Voltage Rating: 600V
Package Quantity: 100 Pack
Manufacturer Series: Sta-Kon
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Heat Shrink; Stud Size - #10; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Voltage Rating - 600V; Package Quantity - 100 Pack; Additional Information - Heat shrink polyolefin and inter
Additional Info: Heat shrink polyolefin and internally coated sealant