Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; 1/2 in.; 8 to 8 AWG

THOMAS & BETTS #TV8-12R-L

Catamount Terminal, Ring; Insulated; 600V; 1/2 in.; 8 to 8 AWG

SKU #78620993808
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 1/2 in.
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Color: Red
Temperature Rating: 194°F (90°C)
Voltage Rating: 600V
Package Quantity: 50 Pack