THOMAS & BETTS #TV6-12R-Q

Terminal, Ring; Insulated; 600V; 1/2 in.; 6 to 6 AWG

SKU: 78620993803
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 1/2 in.
Conductor Min: 6 AWG
Conductor Max: 6 AWG
Color: Blue
Temperature Rating: 194°F (90°C)
Voltage Rating: 600V
Package Quantity: 25 Pack
Manufacturer Series: Catamount
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Vinyl; Stud Size - 1/2"; Conductor Min - 6 AWG; Conductor Max - 6 AWG; Color - Blue; Temperature Rating - 90 deg C (194 deg F); Voltage Rating - 600V; Package Quantity - 25 Pack; Manufacturer Series -