Menu Search
Ring Lugs Terminal, Ring; High-Temp; Non-Insulated; 600V; 20 to 18 AWG; No. 10
THOMAS & BETTS #NW18-10

Sta-Kon® Terminal, Ring; High-Temp; Non-Insulated; 600V; 20 to 18 AWG; No. 10

SKU # 78621076975
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Terminal Type: High-temperature
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 20 AWG
Conductor Max: 18 AWG
Material: Nickel Alloy
Color: Metallic
Temperature Rating: 1200°F (650°C)
Voltage Rating: 600V
Package Quantity: 100 Pack