Sta-Kon® Terminal, Ring; High-Temp; Non-Insulated; 600V; 16 to 14 AWG; #10

SKU: 78621076980
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: High-temperature
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Nickel Alloy
Color: Metallic
Temperature Rating: 1200°F (650°C)
Voltage Rating: 600V
Package Quantity: 100 Pack