Menu Search
Ring Lugs Terminal, Rectangular; Non-Insulated; 600V; No. 8; 22 to 18 AWG
THOMAS & BETTS #A482

Sta-Kon Terminal, Rectangular; Non-Insulated; 600V; No. 8; 22 to 18 AWG

SKU # 78621080867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Rectangular Ring
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Voltage Rating: 600V
Package Quantity: 1000 Pack

Additional Info: Stock Thickness: 0.03