Menu Search
Ring Lugs Terminal, Rectangular; Non-Insulated; 600V; No. 6; 12 to 10 AWG

THOMAS & BETTS #C481

Sta-Kon Terminal, Rectangular; Non-Insulated; 600V; No. 6; 12 to 10 AWG

SKU #78621081125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Terminal Type: Rectangular Ring
Insulation: Non-Insulated
Stud Size: #6
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Voltage Rating: 600V
Package Quantity: 500 Pack