Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Terminal, Rectangular; Non-Insulated; 600V; #10; 22 to 18 AWG

SKU: 78621083181
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Rectangular Ring
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Voltage Rating: 600V
Package Quantity: 1000 Pack
Manufacturer Series: Sta-Kon
Ring Lugs: Terminal Type - Rectangular Ring; Insulation - Non-Insulated; Stud Size - #10; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Voltage Rating - 600V; Package Quantity - 1000 Pack; Additional Information - Navy Wire Size: #1-#2. Lug Length x Ton
Additional Info: Navy Wire Size: #1-#2. Lug Length x Tongue Width: 0.86"" x 0.32""