Menu Search
Ring Lugs Terminal, Rectangular; Insulated; 600V; No. 4; 16 to 14 AWG
THOMAS & BETTS #RB486

Sta-Kon Terminal, Rectangular; Insulated; 600V; No. 4; 16 to 14 AWG

SKU # 78621081831
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Rectangular Ring
Insulation: Nylon
Stud Size: #4
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack

Additional Info: Stock Thickness: 0.03