Menu Search
Ring Lugs Terminal, Large Ring; Insulated; For Aircraft Wire; 600V; 2/0 AN; 3/8 in.

THOMAS & BETTS #RK9731

Sta-Kon® Terminal, Large Ring; Insulated; For Aircraft Wire; 600V; 2/0 AN; 3/8 in.

SKU #78621082144
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Terminal Type: Large Ring Lug
Insulation: Nylon
Stud Size: 3/8 in.
Conductor Min: 2/0 AN
Conductor Max: 2/0 AN
Material: Copper, Tin Plated
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack