Menu Search
Ring Lugs Terminal, Large Ring; Insulated; 600V; 8 AWG; 3/8 in.
THOMAS & BETTS #RDV737

Sta-Kon® Terminal, Large Ring; Insulated; 600V; 8 AWG; 3/8 in.

SKU # 78621093122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Large Ring Lug
Insulation: Vinyl
Stud Size: 3/8 in.
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 200 Pack

Additional Info: Finish: Electro-Tin Plated