Menu Search
Ring Lugs Terminal, Large Ring; Insulated; 600V; 4/0 AWG; 1/2 in.
THOMAS & BETTS #RL757

Sta-Kon® Terminal, Large Ring; Insulated; 600V; 4/0 AWG; 1/2 in.

SKU # 78621082150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Large Ring Lug
Insulation: Nylon
Stud Size: 1/2 in.
Conductor Min: 4/0 AWG
Conductor Max: 4/0 AWG
Material: Copper, Tin Plated
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 25 Pack