Menu Search
THOMAS & BETTS #RG2-12

Sta-Kon® Terminal, Large Ring; Insulated; 600V; 2 AWG; 1/2 in.

SKU # 78621087216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Large Ring Lug
Insulation: Nylon
Stud Size: 1/2 in.
Conductor Min: 2 AWG
Conductor Max: 2 AWG
Material: Copper, Tin Plated
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 10 Pack