Menu Search
Ring Lugs Terminal, Heavy-duty Ring; Insulated; 600V; 16 to 14 AWG; 5/16 in.
THOMAS & BETTS #RBC14-516

Sta-Kon® Terminal, Heavy-duty Ring; Insulated; 600V; 16 to 14 AWG; 5/16 in.

SKU # 78621083492
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Terminal Type: Heavy-duty Ring Lug
Insulation: Nylon
Stud Size: 5/16 in.
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Copper, Tin Plated
Color: Green
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack