Menu Search
Ring Lugs Terminal, Heavy-duty Ring; Insulated; 600V; 16 to 14 AWG; 3/8 in.

THOMAS & BETTS #RBC14-38

Sta-Kon® Terminal, Heavy-duty Ring; Insulated; 600V; 16 to 14 AWG; 3/8 in.

SKU #78621089909
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Terminal Type: Heavy-duty Ring Lug
Insulation: Nylon
Stud Size: 3/8 in.
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Copper, Tin Plated
Color: Green
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack