Menu Search
TE CONNECTIVITY #322335

Solistrand Terminal, Ring; Non-Insulated; No. 10; 16 to 14 AWG

SKU # 74114903169 Manufacturer Series: Strato-Therm
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 1200°F (650°C)

Ring Lugs: Terminal Type - Standard Ring; Insulation - Non-Insulated; Stud Size - #10; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Temperature Rating - 650 deg C (1200 deg F); Additional Information - Material: Nickel. Color Code: Orange; Manufacturer

Additional Info: Material: Nickel. Color Code: Orange