You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #34124

Terminal, Ring; Non-Insulated; 1/4 in.; 16 to 14 AWG

SKU # 74114901579 Manufacturer Series: Solistrand
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Non-insulated
Stud Size: 1/4 in.
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 338°F (170°C)