Menu Search
Ring Lugs Terminal, Ring; Insulated; No. 10; 16 to 14 AWG
SR COMPONENTS #RIN-7I

Terminal, Ring; Insulated; No. 10; 16 to 14 AWG

SKU # 44000191154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Yellow
Package Quantity: 100 Pack