PANDUIT #P8-10RHT6-T

Pan-Term Terminal, Ring; Non-Insulated; High-temp; 8 AWG; No. 10

SKU: 07498311064
Manufacturer Series: P Series, High Temperature
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Ring Lug
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Material: Copper
Color: Metallic
Temperature Rating: 650°F (343°C)
Voltage Rating: 2000V
Package Quantity: 200 Pack