WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
PANDUIT #P10-10RHT6-D

Pan-Term Terminal, Ring; Non-Insulated; High-temp; 12 to 10 AWG; No. 10

SKU # 07498380553 Manufacturer Series: P Series, High Temperature
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Package Quantity: 500 Pack
Terminal Type: Ring Lug
Insulation: Non-Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Metallic
Temperature Rating: 650°F (343°C)
Voltage Rating: 2000V