Menu Search
PANDUIT #P10-8RHT6-L

Pan-Term Terminal, Ring; Non-Insulated; High-temp; 12 to 10 AWG; No. 8

SKU # 07498380542 Manufacturer Series: P Series, High Temperature
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 50 Pack
Stud Size: #8
Terminal Type: Ring Lug
Insulation: Non-Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Metallic
Temperature Rating: 650°F (343°C)
Voltage Rating: 2000V