Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 600V; 5/16 in.; 6 to 6 AWG

PANDUIT #S6-56R-T

Terminal, Ring; Non-Insulated; 600V; 5/16 in.; 6 to 6 AWG

SKU #07498360022
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Tubular Ring
Insulation: Non-Insulated
Stud Size: 5/16 in.
Conductor Min: 6 AWG
Conductor Max: 6 AWG
Voltage Rating: 600V
Package Quantity: 200 Pack

Additional Info: 1.40 in L x 0.56 in W, Plating Type: Tinned