PANDUIT #S6-56R-E

Terminal, Ring; Non-Insulated; 600V; 5/16 in.; 6 to 6 AWG

SKU: 07498359872
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: 5/16 in.
Conductor Min: 6 AWG
Conductor Max: 6 AWG
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 20 Pack
Manufacturer Series: Pan-Term
Description
Ring Lugs: Terminal Type - Standard Ring; Insulation - Non-Insulated; Stud Size - 5/16"; Conductor Min - 6 AWG; Conductor Max - 6 AWG; Temperature Rating - 150 deg C (302 deg F); Voltage Rating - 600V; Package Quantity - 20 Pack; Additional Information -
Additional Info: Seamless tubular barrel