Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 600V; 5/16 in.; 3/0 AWG to 250 MCM
PANDUIT #S250-56R-5

Pan-Term® Terminal, Ring; Non-Insulated; 600V; 5/16 in.; 3/0 AWG to 250 MCM

SKU # 07498359909
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: 5/16 in.
Conductor Min: 3/0 AWG
Conductor Max: 250 MCM
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 5 Pack

Additional Info: Seamless tubular barrel