Menu Search
PANDUIT #S3/0-38R-C

Pan-Term® Terminal, Ring; Non-Insulated; 600V; 3/8 in.; 36586 to 3/0 AWG

SKU # 07498360045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: 3/8 in.
Conductor Min: 3/0 AWG
Conductor Max: 3/0 AWG
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: Seamless tubular barrel