Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 600V; 1/4 in.; 4 to 4 AWG
PANDUIT #S4-14R-E

Pan-Term® Terminal, Ring; Non-Insulated; 600V; 1/4 in.; 4 to 4 AWG

SKU # 07498359875
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 20
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: 1/4 in.
Conductor Min: 4 AWG
Conductor Max: 4 AWG
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 20 Pack

Additional Info: Seamless tubular barrel