Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 2000V; 8 AWG; 3/8 in.
PANDUIT #P8-38R-Q

Pan-Term Terminal, Ring; Non-Insulated; 2000V; 8 AWG; 3/8 in.

SKU # 07498387081 Manufacturer Series: P Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Non-Insulated
Stud Size: 3/8 in.
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Package Quantity: 25 Pack