PANDUIT #P4-38R-T

Pan-Term Terminal, Ring; Non-Insulated; 2000V; 4 AWG; 3/8 in.

SKU: 07498387063
Manufacturer Series: P Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Ring Lug
Insulation: Non-Insulated
Stud Size: 3/8 in.
Conductor Min: 4 AWG
Conductor Max: 4 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Package Quantity: 200 Pack