Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 2000V; 22 to 16 AWG; No. 10
PANDUIT #P18-10R-M

Pan-Term Terminal, Ring; Non-Insulated; 2000V; 22 to 16 AWG; No. 10

SKU # 07498380207 Manufacturer Series: P Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Package Quantity: 1000 Pack