Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 2000V; 22 to 16 AWG; 1/4 in.

PANDUIT #P18-14R-M

Pan-Term Terminal, Ring; Non-Insulated; 2000V; 22 to 16 AWG; 1/4 in.

SKU #07498380209
Manufacturer Series: P Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Terminal Type: Ring Lug
Insulation: Non-Insulated
Stud Size: 1/4 in.
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Package Quantity: 1000 Pack