Menu Search
PANDUIT #P10-14R-L

Pan-Term Terminal, Ring; Non-Insulated; 2000V; 14 to 10 AWG; 1/4 in.

SKU # 07498380234 Manufacturer Series: P Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 50 Pack
Stud Size: 1/4 in.
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 14 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V