Menu Search
PANDUIT #S4/0-12R-C

Terminal, Ring; Non-Insulated; 2000V; 1/2 in.; 36617 to 4/0 AWG

SKU # 07498360059
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: 1/2 in.
Conductor Min: 4/0 AWG
Conductor Max: 4/0 AWG
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Package Quantity: 100 Pack

Additional Info: 2.50"" L x 1.06"" W, Plating Type: Tinned