Menu Search
Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Pan-Term® Terminal, Ring; Insulated; 600V

PANDUIT

Pan-Term® Terminal, Ring; Insulated; 600V

(59 Product Options) Manufacturer Series: Type PN-R
  • Terminal Type: Ring
  • Insulation: Nylon
  • Material: Copper
  • Temperature Rating: 221°F (105°C)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No