The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search

PANDUIT

Terminal, Ring; Insulated; 600V

(2 Product Options)
  • Terminal Type: Standard Ring
  • Insulation: Vinyl
  • Conductor Min: 12 AWG
  • Conductor Max: 10 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Standard Ring
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack