Menu Search
Search
PANDUIT #PK10-14R-L

Pan-Term® Terminal, Ring; Insulated; 600V; 1/4 in.; 12 to 10 AWG

SKU # 07498382877
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 1/4 in.
Terminal Type: Standard Ring
Insulation: Kynar
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: White with Yellow Stripe
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 50 Pack