Menu Search
Search
PANDUIT #PN14-610R-M

Pan-Term® Terminal, Ring; Insulated; 600V; 18 AWG to 14 AWG; No. 6 to 10

SKU # 07498380468 Manufacturer Series: Type PN-R
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6 to #10
Conductor Max: 14 AWG
Conductor Min: 18 AWG
Color: Blue
Package Quantity: 1000 Pack
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No